
Drain Ws 1 X 2 Brs
Mfr # 6240-2100
Zoro # G302182166
product price: $29.69
/eaKey Features
Material
Brass
Max. Pressure
200 psi
Temp. Range (F)
40 to 140°F
Style
Waste Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6240-2100
Zoro #
G302182166
UPC #
-
Country of Origin
United States
Details
Material
Brass
Max. Pressure
200 psi
Temp. Range (F)
40 to 140°F
Style
Waste Socket
Description
Drain Ws 1 X 2 Brs. This is a genuine OEM (Original Equipment Manufacturer) part. Fisher takes pride in supplying affordable foodservice products that make everyday life easier.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.