Zoro Homepage

Drain Ws 34 X 1 34 Brs Rc

  • Mfr # 10448

  • Zoro # G406897713


product price: $42.99
/ea

Key Features

Temp. Range
40 to 140°F
Material
Brass
Max. Pressure
200 psi
Style
Waste Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10448
Zoro #
G406897713
UPC #
-
Country of Origin
United States

Details

Temp. Range
40 to 140°F
Material
Brass
Max. Pressure
200 psi
Style
Waste Socket

Description

Fisher 10448 This is a genuine OEM replacement part from Fisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.