Zoro Homepage
This item is Discontinued.
Fisher Faucet 4Dwh 08Ss 94536

Faucet 4Dwh 08Ss (Discontinued)

  • Mfr # 94536
  • Zoro # G706897185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94536
Zoro #
G706897185
UPC #
-
Country of Origin
United States

Details

Mounting Type
4" Deck Control Valve
Faucet Handle Type
Wrist
Flow Rate
2.2 GPM
Material
Brass
Faucet Type
Swing Spout
Number of Handles
2

Description

Fisher 94536 This is a genuine OEM replacement part from Fisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.