Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Swxh 03Srv

  • Mfr # 82295

  • Zoro # G406897232


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Single Wall Control Valve
Material
Brass
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82295
Zoro #
G406897232
UPC #
-
Country of Origin
United States

Details

Mounting Type
Single Wall Control Valve
Material
Brass
Number of Handles
1

Description

Fisher 82295 This is a genuine OEM replacement part from Fisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.