Zoro Homepage
This item is Discontinued.
Fisher Fisher Blanched Slivered Almonds 32 oz., PK3 18863A

Fisher Blanched Slivered Almonds 32 oz., PK3 (Discontinued)

  • Mfr # 18863A
  • Zoro # G5944892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18863A
Zoro #
G5944892
UPC #
10070690188637
Country of Origin
United States

Dimensions

Height
12
Width
9
Length
3.25
Size
2 LB

Description

Fisher Blanched Slivered Almonds 32 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.