Zoro Homepage

Hose Pr 42

  • Mfr # 12165

  • Zoro # G1519832


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Max. Pressure
200 psi
Temp. Range
40 to 140°F
Hose Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12165
Zoro #
G1519832
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
42 in

Details

Material
Brass
Max. Pressure
200 psi
Temp. Range
40 to 140°F

Description

Fisher 12165 Genuine OEM replacement part. Fisher takes pride in supplying affordable foodservice products that make everyday life easier. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.