Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HS Series Truck Attachment

  • Mfr # 85240-3

  • Zoro # G311904209


product price: $2,846.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Includes
(2) Carriage Bolts, Locknuts
Product Type
Blade and Off-Truck Kit
Overall Width
49 1/2 in
Compatible Vehicle Type
Truck
Overall Depth
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85240-3
Zoro #
G311904209
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
49 1/2 in
Overall Depth
49 in
Overall Height
34 in

Details

Item
Truck Attachment
Includes
(2) Carriage Bolts, Locknuts
Product Type
Blade and Off-Truck Kit
Compatible Vehicle Type
Truck
Compatible Vehicle Make
Jeep
Compatible Product Type
Compact Plow
Compatible Vehicle Model and Year
Various models (1995-Present)

Description

HS Series Truck Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.