Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HS Truck Mount for Canyon/Colorado

  • Mfr # 31543-2

  • Zoro # G611904206


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 1/2-13 x 1 1/4 Flanged Cap Screws G5 with Handle, (2) Left Extension Plates, (2) Right Extension Plates, Bolt Bag 31543-2, Truck Mount
Overall Height
10 in
Product Type
Personal Plow Kit
Overall Width
28 in
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31543-2
Zoro #
G611904206
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
28 in
Overall Depth
42 in

Details

Includes
(2) 1/2-13 x 1 1/4 Flanged Cap Screws G5 with Handle, (2) Left Extension Plates, (2) Right Extension Plates, Bolt Bag 31543-2, Truck Mount
Item
Truck Mount
Product Type
Personal Plow Kit
Compatible Vehicle Model and Year
Canyon (2004-2012), Colorado (2004-2012)
Compatible Product Type
Snow Plow
Compatible Vehicle Make
Chevrolet, GMC
Compatible Vehicle Type
Truck

Description

HS Truck Mount for Canyon/Colorado

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.