Zoro Homepage

HS Truck Mount for Colorado/Canyon

  • Mfr # 31563

  • Zoro # G611904220


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 1/2-13 x 1 1/2 Handled Hex Cap Screws G5, Bolt Bag, DS Mount Plate, PS Mount Plate, Pushbeam
Overall Height
10 in
Compatible Product Type
Snow Plow
Overall Depth
42 in
Compatible Vehicle Type
Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31563
Zoro #
G611904220
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Depth
42 in
Overall Width
28 in

Details

Item
Truck Mount
Includes
(2) 1/2-13 x 1 1/2 Handled Hex Cap Screws G5, Bolt Bag, DS Mount Plate, PS Mount Plate, Pushbeam
Compatible Product Type
Snow Plow
Compatible Vehicle Type
Truck
Product Type
Mount Kit
Compatible Vehicle Make
Chevrolet, GMC
Compatible Vehicle Model and Year
Canyon (2015-Present), Colorado (2015-Present)

Description

HS Truck Mount for Colorado/Canyon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.