Zoro Homepage

HS Truck Mount for Dakota

  • Mfr # 33903

  • Zoro # G711904175


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, (8) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag 33903, Center Tube Assembly, DS Mount Plate, PS Mount Plate
Overall Width
28 in
Overall Height
10 in
Compatible Vehicle Model and Year
Dakota (2005-2011), Durango (2004-2009)
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33903
Zoro #
G711904175
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Height
10 in
Overall Depth
42 in

Details

Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, (8) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag 33903, Center Tube Assembly, DS Mount Plate, PS Mount Plate
Item
Truck Mount
Compatible Vehicle Model and Year
Dakota (2005-2011), Durango (2004-2009)
Compatible Vehicle Type
Truck
Product Type
Personal Plow Kit
Compatible Product Type
Snow Plow
Compatible Vehicle Make
Dodge

Description

HS Truck Mount for Dakota

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.