Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HS Truck Mount for Explorer (2002-03)

  • Mfr # 1213-1

  • Zoro # G311904216


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (Long), (2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (Short), Bolt Bag
Product Type
Personal Plow Kit
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Ford Explorer (2002-2003)
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1213-1
Zoro #
G311904216
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
42 in
Overall Height
10 in
Overall Width
28 in

Details

Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (Long), (2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (Short), Bolt Bag
Item
Truck Mount
Product Type
Personal Plow Kit
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Ford Explorer (2002-2003)
Compatible Product Type
Snow Plow
Compatible Vehicle Make
Ford

Description

HS Truck Mount for Explorer (2002-03)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.