HS Truck Mount for F-150 (2004-08)
Mfr # 1233
Zoro # G611904183
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws with Handle, Bolt Bag
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
F-150
Compatible Vehicle Make
Ford
Compatible Vehicle Type
Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1233
Zoro #
G611904183
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
42 in
Overall Width
28 in
Overall Height
10 in
Details
Item
Truck Mount
Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws with Handle, Bolt Bag
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
F-150
Compatible Vehicle Make
Ford
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
F-150 (2004-2008)
Product Type
Mount Kit
Description
HS Truck Mount for F-150 (2004-08)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.