Zoro Homepage

HS Truck Mount for F-150 (2015-__ )

  • Mfr # 31273

  • Zoro # G611904190


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag, DS Mount Plate, PS Mount Plate, Pushbeam
Compatible Vehicle Make
Ford
Compatible Product Type
Snow Plow
Overall Height
10 in
Compatible Vehicle Type
Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31273
Zoro #
G611904190
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Depth
42 in
Overall Width
28 in

Details

Item
Truck Mount
Includes
(6) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag, DS Mount Plate, PS Mount Plate, Pushbeam
Compatible Vehicle Make
Ford
Compatible Product Type
Snow Plow
Compatible Vehicle Type
Truck
Compatible Manufacturer Model Number
F-150
Compatible Vehicle Model and Year
F-150 (2015-Present)
Product Type
Mount Kit

Description

HS Truck Mount for F-150 (2015-__ )

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.