Zoro Homepage

HS Truck Mount for F-150/Expedition

  • Mfr # 1223

  • Zoro # G511904207


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag 1223/1233, Truck Mount
Product Type
Mount Kit
Compatible Manufacturer Model Number
F-150
Compatible Vehicle Model and Year
Expedition (1997-2003), F150 (1997-2003)
Compatible Product Type
Snow Plow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1223
Zoro #
G511904207
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
42 in
Overall Width
28 in
Overall Height
10 in

Details

Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag 1223/1233, Truck Mount
Item
Truck Mount
Product Type
Mount Kit
Compatible Manufacturer Model Number
F-150
Compatible Vehicle Model and Year
Expedition (1997-2003), F150 (1997-2003)
Compatible Product Type
Snow Plow
Compatible Vehicle Make
Ford
Compatible Vehicle Type
Truck

Description

HS Truck Mount for F-150/Expedition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.