Zoro Homepage

HS Truck Mount for Ford Ranger/Explorer

  • Mfr # 1203

  • Zoro # G911904197


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Includes
(8) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag 1203, Front Mount, Rear Mount
Compatible Vehicle Model and Year
Explorer (1996-2001), Explorer Sport Trac (2001-2006), Mazda (1996-2009), Ranger (1998-2009)
Compatible Manufacturer Model Number
B3000/4000
Compatible Vehicle Type
Truck
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203
Zoro #
G911904197
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
42 in
Overall Height
10 in
Overall Width
28 in

Details

Item
Truck Mount
Includes
(8) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle, Bolt Bag 1203, Front Mount, Rear Mount
Compatible Vehicle Model and Year
Explorer (1996-2001), Explorer Sport Trac (2001-2006), Mazda (1996-2009), Ranger (1998-2009)
Compatible Manufacturer Model Number
B3000/4000
Compatible Vehicle Type
Truck
Compatible Vehicle Make
Ford
Compatible Product Type
Snow Plow
Product Type
Mount Kit

Description

HS Truck Mount for Ford Ranger/Explorer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.