Zoro Homepage

HS Truck Mount for K1500 (2020-__)

  • Mfr # 31554-1

  • Zoro # G011904219


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G8 with Handle (18 in), Bolt Bag, DS Mount Plate, Mount Beam, PS Mount Plate
Overall Width
28 in
Compatible Vehicle Make
Chevrolet, GMC
Compatible Vehicle Type
Truck
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31554-1
Zoro #
G011904219
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Depth
42 in
Overall Height
10 in

Details

Item
Truck Mount
Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G8 with Handle (18 in), Bolt Bag, DS Mount Plate, Mount Beam, PS Mount Plate
Compatible Vehicle Make
Chevrolet, GMC
Compatible Vehicle Type
Truck
Product Type
Mount Kit
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
K1500
Compatible Vehicle Model and Year
Sierra (2020-Present), Silverado (2020-Present)

Description

HS Truck Mount for K1500 (2020-__)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.