Zoro Homepage

HS Truck Mount for K1500

  • Mfr # 31553-1

  • Zoro # G411904192


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) 1/2-13 x 1 1/2 Hex Cap Screws with Handle G5, Bolt Bag, DS Mount, PS Mount, Pushbeam
Compatible Vehicle Type
Truck
Compatible Product Type
Snow Plow
Overall Depth
42 in
Compatible Vehicle Model and Year
2020 Classic Only, Suburban (2007-2018), Yukon XL (2007-2018)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31553-1
Zoro #
G411904192
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
42 in
Overall Height
10 in
Overall Width
28 in

Details

Item
Truck Mount
Includes
(6) 1/2-13 x 1 1/2 Hex Cap Screws with Handle G5, Bolt Bag, DS Mount, PS Mount, Pushbeam
Compatible Vehicle Type
Truck
Compatible Product Type
Snow Plow
Compatible Vehicle Model and Year
2020 Classic Only, Suburban (2007-2018), Yukon XL (2007-2018)
Compatible Vehicle Make
Chevrolet, GMC
Compatible Manufacturer Model Number
K1500
Product Type
Mount Kit

Description

HS Truck Mount for K1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.