HS Truck Mount for K1500/Tahoe/Yukon
Mfr # 1523
Zoro # G711904212
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag 1523, Truck Mount
Product Type
Mount Kit
Overall Width
28 in
Overall Depth
42 in
Compatible Product Type
Snow Plow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1523
Zoro #
G711904212
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
28 in
Overall Depth
42 in
Overall Height
10 in
Details
Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag 1523, Truck Mount
Item
Truck Mount
Product Type
Mount Kit
Compatible Product Type
Snow Plow
Compatible Vehicle Model and Year
Sierra (1999-2006/2007), Silverado (1999-2006/2007), Tahoe (1999-2006/2007), Yukon (1999-2006/2007)
Compatible Vehicle Type
Truck
Compatible Vehicle Make
Chevrolet, GMC
Description
HS Truck Mount for K1500/Tahoe/Yukon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.