HS Truck Mount for Ram 1500 (2020-__ )
Mfr # 33925
Zoro # G011904202
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle (7 in), (2) 1/2-13 x 1 1/4 Flanged Hex Cap Screws with Handle (18 in), Bolt Bag
Overall Height
10 in
Overall Depth
42 in
Product Type
Mount Kit
Compatible Vehicle Type
Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33925
Zoro #
G011904202
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Depth
42 in
Overall Width
28 in
Details
Includes
(2) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle (7 in), (2) 1/2-13 x 1 1/4 Flanged Hex Cap Screws with Handle (18 in), Bolt Bag
Item
Truck Mount
Product Type
Mount Kit
Compatible Vehicle Type
Truck
Compatible Manufacturer Model Number
Ram 1500
Compatible Vehicle Make
Dodge
Compatible Vehicle Model and Year
Ram 1500 (2020-Present)
Compatible Product Type
Snow Plow
Description
HS Truck Mount for Ram 1500 (2020-__ )
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.