Zoro Homepage

HS Truck Mount for Ram 1500

  • Mfr # 33923

  • Zoro # G411904215


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Overall Width
28 in
Product Type
Personal Plow Kit
Compatible Manufacturer Model Number
Ram 1500
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33923
Zoro #
G411904215
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
28 in
Overall Depth
42 in

Details

Item
Truck Mount
Product Type
Personal Plow Kit
Compatible Manufacturer Model Number
Ram 1500
Compatible Vehicle Make
Dodge
Compatible Product Type
Snow Plow
Compatible Vehicle Model and Year
Ram 1500 (2009-2018, 2020 Classic)
Compatible Vehicle Type
Truck

Description

HS Truck Mount for Ram 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.