HS Truck Mount for Sport Trac (2007-10)
Mfr # 31243
Zoro # G411904208
product price: $435.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, (4) 3/8-16 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag 31243, DS Mount Plate, PS Mount Plate, Pushbeam
Overall Height
10 in
Compatible Vehicle Model and Year
Sport Trac (2007-2010)
Product Type
Personal Plow Kit
Compatible Product Type
Snow Plow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31243
Zoro #
G411904208
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Width
28 in
Overall Depth
42 in
Details
Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, (4) 3/8-16 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag 31243, DS Mount Plate, PS Mount Plate, Pushbeam
Item
Truck Mount
Compatible Vehicle Model and Year
Sport Trac (2007-2010)
Product Type
Personal Plow Kit
Compatible Product Type
Snow Plow
Compatible Vehicle Make
Ford
Compatible Vehicle Type
Truck
Description
HS Truck Mount for Sport Trac (2007-10)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.