HS Truck Mount for Tacoma (1995-1/2-04)
Mfr # 2313
Zoro # G511904221
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag 2313, Truck Mount
Overall Width
28 in
Compatible Product Type
Snow Plow
Compatible Vehicle Type
Truck
Compatible Vehicle Make
Toyota
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2313
Zoro #
G511904221
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
28 in
Overall Height
10 in
Overall Depth
42 in
Details
Item
Truck Mount
Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag 2313, Truck Mount
Compatible Product Type
Snow Plow
Compatible Vehicle Type
Truck
Compatible Vehicle Make
Toyota
Product Type
Mount Kit
Compatible Vehicle Model and Year
Tacoma (1995-2004)
Description
HS Truck Mount for Tacoma (1995-1/2-04)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.