HS Truck Mount for Tacoma (2005-__ )
Mfr # 32323-1
Zoro # G711904199
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (Long), (4) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (Short), Bolt Bag
Compatible Product Type
Snow Plow
Overall Width
28 in
Overall Depth
42 in
Product Type
Mount Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32323-1
Zoro #
G711904199
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
28 in
Overall Depth
42 in
Overall Height
10 in
Details
Includes
(2) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (Long), (4) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (Short), Bolt Bag
Item
Truck Mount
Compatible Product Type
Snow Plow
Product Type
Mount Kit
Compatible Vehicle Type
Truck
Compatible Vehicle Make
Toyota
Compatible Vehicle Model and Year
Tacoma (2005-Present)
Description
HS Truck Mount for Tacoma (2005-__ )
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.