Zoro Homepage

HS Truck Mount for Titan (2016-__)

  • Mfr # 35063-1

  • Zoro # G211904194


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (18 in Long), Bolt Bag, DS Mount Plate, PS Mount Plate, Pushbeam
Overall Width
28 in
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Titan (2016)
Product Type
Mount Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35063-1
Zoro #
G211904194
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Depth
42 in
Overall Height
10 in

Details

Item
Truck Mount
Includes
(6) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (18 in Long), Bolt Bag, DS Mount Plate, PS Mount Plate, Pushbeam
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Titan (2016)
Product Type
Mount Kit
Compatible Vehicle Make
Nissan
Compatible Product Type
Snow Plow

Description

HS Truck Mount for Titan (2016-__)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.