Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HS Truck Mount for Tundra (2000-06)

  • Mfr # 2303

  • Zoro # G411904222


product price: $421.85
/ea
Free Shipping & Returns

Key Features

Includes
(2) Spacers, Bolt Bag 2303, Truck Mount
Overall Height
10 in
Compatible Vehicle Model and Year
Tundra (2000-2006)
Overall Width
28 in
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2303
Zoro #
G411904222
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
28 in
Overall Depth
42 in

Details

Includes
(2) Spacers, Bolt Bag 2303, Truck Mount
Item
Truck Mount
Compatible Vehicle Model and Year
Tundra (2000-2006)
Compatible Vehicle Make
Toyota
Compatible Vehicle Type
Truck
Compatible Product Type
Snow Plow
Product Type
Personal Plow Kit

Description

HS Truck Mount for Tundra (2000-06)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.