HS Truck Mount for Wrangle
Mfr # 42113-1
Zoro # G811904211
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle (18 in), (4) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (5 1/2 in), Bolt Bag 42113-1, Truck Mount
Compatible Vehicle Type
Truck
Overall Width
28 in
Compatible Vehicle Model and Year
Jeep Wrangler (2007-2017), Wrangler JK (2018 only)
Product Type
Mount Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42113-1
Zoro #
G811904211
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
28 in
Overall Height
10 in
Overall Depth
42 in
Details
Includes
(2) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle (18 in), (4) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle (5 1/2 in), Bolt Bag 42113-1, Truck Mount
Item
Truck Mount
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Jeep Wrangler (2007-2017), Wrangler JK (2018 only)
Product Type
Mount Kit
Compatible Product Type
Snow Plow
Compatible Vehicle Make
Jeep
Description
HS Truck Mount for Wrangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.