HS Truck Mount for Wrangler (1997-06)
Mfr # 3723
Zoro # G711904182
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag 3723, Truck Mount
Compatible Vehicle Make
Jeep
Overall Depth
42 in
Overall Width
28 in
Compatible Product Type
Snow Plow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3723
Zoro #
G711904182
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
42 in
Overall Width
28 in
Overall Height
10 in
Details
Item
Truck Mount
Includes
(4) 1/2-13 x 1 1/4 Hex Cap Screws G5 with Handle, Bolt Bag 3723, Truck Mount
Compatible Vehicle Make
Jeep
Compatible Product Type
Snow Plow
Compatible Vehicle Model and Year
Jeep Wrangler (1997-2006)
Compatible Vehicle Type
Truck
Product Type
Personal Plow Kit
Description
HS Truck Mount for Wrangler (1997-06)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.