Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HS Truck Mount for Wrangler Base Height

  • Mfr # 32114

  • Zoro # G511904191


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle (7 in), Bolt Bag, DS Mount Plate, Mount Beam, PS Mount Plate
Compatible Vehicle Make
Jeep
Overall Depth
42 in
Overall Height
10 in
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32114
Zoro #
G511904191
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
42 in
Overall Height
10 in
Overall Width
28 in

Details

Includes
(4) 1/2-13 x 1 1/2 Hex Cap Screws G5 with Handle (7 in), Bolt Bag, DS Mount Plate, Mount Beam, PS Mount Plate
Item
Truck Mount
Compatible Vehicle Make
Jeep
Compatible Product Type
Snow Plow
Compatible Vehicle Model and Year
Gladiator JK (2020 only), Wrangler JL (2018)
Product Type
Mount Kit
Compatible Vehicle Type
Truck

Description

HS Truck Mount for Wrangler Base Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.