Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HT Series Truck Attachment

  • Mfr # 69450-4

  • Zoro # G311904223


product price: $3,235.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Includes
(2) Carriage Bolts, Locknuts
Product Type
Minute Mount
Overall Height
34 1/2 in
Compatible Vehicle Type
Truck
Overall Width
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69450-4
Zoro #
G311904223
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 1/2 in
Overall Width
51 in
Overall Depth
49 in

Details

Item
Truck Attachment
Includes
(2) Carriage Bolts, Locknuts
Product Type
Minute Mount
Compatible Vehicle Type
Truck
Compatible Product Type
Snow Plow
Compatible Vehicle Model and Year
Various Models (1973-Present)
Compatible Vehicle Make
Various makes of 1/2 ton and Class 1 Trucks

Description

HT Series Truck Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.