Zoro Homepage

MD UTV U/C Mount-Kubota RTV 400/500

  • Mfr # 35203

  • Zoro # G502607308


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
For Use With
Kubota 400/500
Includes
Hardware, Power Harness
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35203
Zoro #
G502607308
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Length
42 in
Height
10 in
Overall Height
10 in
Overall Width
28 in
Overall Depth
42 in

Details

Item
UTV Mount
Color
Black
Material
Steel
For Use With
Kubota 400/500
Includes
Hardware, Power Harness
Product Type
UTV Mount
Compatible Product Type
UTV
Compatible Vehicle Type
UTV
Compatible Vehicle Model and Year
400/500
Compatible Vehicle Make
Kubota

Description

MD UTV U/C Mount-Kubota RTV 400/500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.