Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adaptor, Dbl Spout , Leadfree, Ss

  • Mfr # 54461

  • Zoro # G003525163


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
200 psi
Temp. Range
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54461
Zoro #
G003525163
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
Stainless Steel
Max. Pressure
200 psi
Temp. Range
40 to 140°F

Description

Length: 7 1/2" Overall ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.