Zoro Homepage

Adjustable Pantry Faucet 8" Ctr Wall 6" Noz

  • Mfr # 3250

  • Zoro # G202311727


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Flow Rate
2.20 GPM
Handle Type
Lever
Material
Brass
Drain Style
Swing Spout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3250
Zoro #
G202311727
UPC #
-
Country of Origin
United States

Details

Number of Handles
2
Flow Rate
2.20 GPM
Handle Type
Lever
Material
Brass
Drain Style
Swing Spout
Mounting
8" Adj. Wall Control Valve
Inlet
1/2" Inlet(s) Standard

Description

Fisher Wall Mount Faucet W/ 6" Swivel Nozzle, ;8" Ctrs ( Adjustable );1/2" Fpt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.