Zoro Homepage

Back-Flow Preventer

  • Mfr # 2955-8000

  • Zoro # G802301722


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Max. Pressure
200 psi
Temp. Range
40 to 140°F
Style
Dual Check
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2955-8000
Zoro #
G802301722
UPC #
-
Country of Origin
United States

Details

Material
Brass
Max. Pressure
200 psi
Temp. Range
40 to 140°F
Style
Dual Check

Description

T&S Bl-5550-09 , 3/8" Mpt Inlet X 3/8";Fpt Outlet;Not For Continous Use, Lab Use Only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.