Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Prev , Leadfree, Ss, 3/4

  • Mfr # 2932-0002

  • Zoro # G803525004


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Max. Pressure
200 psi
Temp. Range
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2932-0002
Zoro #
G803525004
UPC #
-
Country of Origin
United States

Details

Material
Brass
Max. Pressure
200 psi
Temp. Range
40 to 140°F

Description

Material: Stainless Steel ;Thread: 3/4-14 Female Inlet | 3/4-14 Male Outlet ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.