Zoro Homepage

Base, Faucet , Leadfree, Ss, 8"Cntr

  • Mfr # 61565

  • Zoro # G902216391


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Handle Type
Lever
Mounting Type
8" Adj. Wall Control Valve
Material
Stainless Steel
Inlet
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61565
Zoro #
G902216391
UPC #
-
Country of Origin
Unknown

Details

Number of Handles
2
Handle Type
Lever
Mounting Type
8" Adj. Wall Control Valve
Material
Stainless Steel
Inlet
1/2 in

Description

Material: Stainless Steel ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.