Zoro Homepage

Base, Prerinse , Leadfree, Ss, Wall

  • Mfr # 2200

  • Zoro # G603524795


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Handle Type
Lever
Max. Pressure
200 psi
Temp. Range
40 to 140°F
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200
Zoro #
G603524795
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
Brass
Handle Type
Lever
Max. Pressure
200 psi
Temp. Range
40 to 140°F
Number of Handles
2
Inlet (In.)
1/2" Inlet(s) Standard
Mounting
8" Adj. Wall Control Valve

Description

Includes: Internal Check Valves ;Inlet: 1/2" Npt Female ;Outlet: 3/8" Npt Female ;Lead Free: Y ;Centers: 8" Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.