
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2500
Zoro #
G302314017
UPC #
-
Country of Origin
United States
Details
Mounting Hole Center to Center
4 in
Number of Handles
2
Handle Type
Lever
Inlet
1/2 in
Material
Brass
Type
Control Valves & Bases
Temp. Control
40 to 140°F
Description
Fisher Deck Mount Dual Valve Pre-Rinse Faucet,;4" Ctrs, 1/2" Mpt
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.