
Evaporator 15 Qt, 120V, 1440W For - Part# 900-137
Mfr # 900-137
Zoro # G702259031
product price:Â $433.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900-137
Zoro #
G702259031
UPC #
-
Country of Origin
China
Description
Material: Stainless Steel ;Weight: 7.895 Lb ;Length: 21" | 533 Mm ;Width: 13" | 330 Mm ;Height: 6 1/2" | 165 Mm ;Voltage: 120 V Ac ;Electrical Wattage: 1440 ;Capacity: 14.2 L | 15 Qt ;Type: Dissipates Up To 12 Gal (45L) A Day ;Depth: 4" | 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.