Evaporator, 7.5 Qt, 20Ga S/S For - Part# Fisdm10W1D

  • Mfr # FISDM10W1D

  • Zoro # G302232021


product price:  $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FISDM10W1D
Zoro #
G302232021
UPC #
-
Country of Origin
China

Description

Material: Stainless Steel Heavy 20 Guage ;Length: 13" | 330 Mm ;Width: 10" | 254 Mm ;Height: 6 1/2" | 165 Mm ;Voltage: 120 V Ac ;Electrical Wattage: 1000 ;Capacity: 7.1 L | 7 1/2 Qt ;Type: Dissipates Up To 6 Gal (23L) A Day ;Depth: 4" | 102 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.