Zoro Homepage

Faucet, 4"Dk , Leadfree, Ss, Gsnk

  • Mfr # 53880

  • Zoro # G802216118


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4 in
Number of Handles
2
Flow Rate
2.2 GPM
Handle Type
Lever
Inlet
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53880
Zoro #
G802216118
UPC #
-
Country of Origin
Unknown

Details

Mounting Hole Center to Center
4 in
Number of Handles
2
Flow Rate
2.2 GPM
Handle Type
Lever
Inlet
1/2 in
Type
Bar
Temp. Control
40 to 140°F
Material
Stainless Steel

Description

Material: Brass ;Length: 2" Shanks ;Includes: 1/2" Slip Fittings ;Plating: Chrome-Plated ;Type: Gooseneck ;Inlet: 1/2" Nps ;Centers: 4" Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.