
Faucet, 8"Dk , Lead Free, Ss, 8"Sp
Mfr # 3311
Zoro # G502216012
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Flow Rate
2.20 GPM
Handle Type
Lever
Inlet
1/2" Inlet(s) Standard
Drain Style
Swing Spout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3311
Zoro #
G502216012
UPC #
-
Country of Origin
United States
Details
Number of Handles
2
Flow Rate
2.20 GPM
Handle Type
Lever
Inlet
1/2" Inlet(s) Standard
Drain Style
Swing Spout
Mounting
8" Deck Control Valve
Material
Brass
Description
Material: Brass | Stainless Steel ;Length: 2" Shanks | 8" Spout ;Includes: 1/2" Slip Fittings ;Plating: Chrome-Plated ;Inlet: 1/2" Nps ;Lead Free: Y ;Centers: 8" Deck
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.