Zoro Homepage

Faucet, 8"Dk , Lead Free, Ss, 8"Sp

  • Mfr # 57649

  • Zoro # G002216017


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Flow Rate
2.20 GPM
Handle Type
Lever
Material
Stainless Steel
Inlet
1/2" Inlet(s) Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57649
Zoro #
G002216017
UPC #
-
Country of Origin
United States

Details

Number of Handles
2
Flow Rate
2.20 GPM
Handle Type
Lever
Material
Stainless Steel
Inlet
1/2" Inlet(s) Standard
Mounting
8" Deck Control Valve
Drain Style
Swing Spout

Description

Material: Brass | Stainless Steel ;Length: 2" Shanks | 8" Spout ;Includes: 1/2" Slip Fittings ;Plating: Chrome-Plated ;Inlet: 1/2" Nps ;Lead Free: Y ;Centers: 8" Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.