Zoro Homepage

Faucet, 8"Wall , Leadfree, Ss, 14"S

  • Mfr # 3254

  • Zoro # G902215776


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Flow Rate
2.2 GPM
Handle Type
Lever
Mounting Type
8" Adj. Wall Control Valve
Inlet
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3254
Zoro #
G902215776
UPC #
-
Country of Origin
United States

Details

Number of Handles
2
Flow Rate
2.2 GPM
Handle Type
Lever
Mounting Type
8" Adj. Wall Control Valve
Inlet
1/2 in
Material
Brass
Faucet Spout
Swing Spout

Description

Material: Stainless Steel ;Length: 14" Spout ;Includes: Ez Install Inlet Adaptors (2) ;Inlet: 1/2" Npt Male ;Outlet: 1/2" Npt Male ;Lead Free: Y ;Centers: 8" Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.