Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Inlet (1/2"Nps M)

  • Mfr # 2906

  • Zoro # G303525689


product price: $44.95
/ea

Key Features

Material
Brass
Max. Pressure
200 psi
Inlet Size
1/2 in
Temp. Range
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2906
Zoro #
G303525689
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in

Details

Material
Brass
Max. Pressure
200 psi
Temp. Range
40 to 140°F

Description

Material: Brass ;Length: 1 1/4" Shank ;Includes: 1/2" Slip Fitting ;Plating: Chrome-Plated ;Inlet: 1/2" Npt Faucet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.