Zoro Homepage

Hook, Wall (Pre-Rinse)

  • Mfr # 2907

  • Zoro # G603526171


product price: $62.95
/ea

Key Features

Material
Brass
Temp. Range
40 to 140°F
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2907
Zoro #
G603526171
UPC #
-
Country of Origin
United States

Details

Material
Brass
Temp. Range
40 to 140°F
Max. Pressure
200 psi

Description

Material: Brass ;Plating: Chrome-Plated ;Type: Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.