Zoro Homepage

Hose , F/Fisher Hose Reel, 30'

  • Mfr # 2981-R000

  • Zoro # G302223708


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
200 PSI max Static
Material
Brass
Hub Style
Replacements For Reel Rinse
Hose Length
360 in
Temperature Range
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2981-R000
Zoro #
G302223708
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
360 in

Details

Max. Pressure
200 PSI max Static
Material
Brass
Hub Style
Replacements For Reel Rinse
Temperature Range
40 to 140°F

Description

Length: 30' Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.