Zoro Homepage

Hose , F/Fisher Hose Reel, 30'

  • Mfr # 2981-R000

  • Zoro # G302235367


product price: $218.99
/ea
Free Shipping & Returns

Key Features

For Use With
Replacements For Reel Rinse
Material
Brass
Max. Pressure
200 PSI max Static
Hub Style
Replacements For Reel Rinse
Temperature Range
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2981-R000
Zoro #
G302235367
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
360 in

Details

For Use With
Replacements For Reel Rinse
Material
Brass
Max. Pressure
200 PSI max Static
Hub Style
Replacements For Reel Rinse
Temperature Range
40 to 140°F

Description

Length: 30' Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.