
Hose , F/Fisher Hose Reel, 30'
Mfr # 2981R000
Zoro # G102223823
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Temp. Range (F)
40 to 140°F
Material
Brass
Max. Pressure
200 psi
Hose
360 in
Style
Replacements For Reel Rinse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2981R000
Zoro #
G102223823
UPC #
-
Country of Origin
United States
Details
Temp. Range (F)
40 to 140°F
Material
Brass
Max. Pressure
200 psi
Hose
360 in
Style
Replacements For Reel Rinse
Description
Length: 30' Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.