Zoro Homepage

Replacement Hose

  • Mfr # 2914

  • Zoro # G602249750


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Temp. Range
40 to 140°F
Material
Brass
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2914
Zoro #
G602249750
UPC #
-
Country of Origin
United States

Details

Temp. Range
40 to 140°F
Material
Brass
Max. Pressure
200 psi

Description

Fisher Pre-Rinse Ss 36" Flex Hose ;Lead Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.