
Replacement Hose
Mfr # 2915
Zoro # G102249045
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
40 to 140°F
Max. Pressure
200 psi
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2915
Zoro #
G102249045
UPC #
-
Country of Origin
United States
Details
Temp. Range
40 to 140°F
Max. Pressure
200 psi
Material
Brass
Description
Fisher Pre-Rinse Ss 60" Flex Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.